Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK
Mfr # U01060.062.0200
Zoro # G5323866
product price: $4.89
/pk 5, $0.98/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Head Width 15/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01060.062.0200
- Zoro # G5323866
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 2 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 25/64 in |
Screw Size | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 2 in |
Drive Size | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Dia./Thread Size 5/8 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, #10-32 (3534-10GK)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 8, Plain (A04202400008)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53588)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (U51000.025.0400)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01060.062.0700)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01060.062.0250)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01060.062.0275)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 25 PK (U51000.043.0125)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (U04114.037.0250)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (U04104.031.0225)
- PRIME-LINE Hex Head Cap Screw, Grade 8 1/2in-13 X 3/4 Grade 8 Yellow Zinc Plated Steel 10PK (9105770)
- Zoro Select Hex Head Cap Screws