Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK
Mfr # TAPG5ZP58118
Zoro # G5953507
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 8 in
- Head Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TAPG5ZP58118
- Zoro # G5953507
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 8 in |
Head Width | 15/16 in |
Length Under Head | 8" |
Thread Length | 8" |
Head Height | 27/64 in |
Minimum Thread Length | 8 in |
Dimensional Standards | ASME B18.2.1 |
Size | 5/8"-11 x 8" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 27/64 in, Head Width 15/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- ZORO SELECT Low Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB240)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.062.0800)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK (M01220.060.0040)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 5 PK (U01200.062.0475)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01070.140.0045)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (N01200.025.0325)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01000.031.0150)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.120.0050)
- Zoro Select Hex Head Cap Screws