Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 110 PK
Mfr # B01000.062.0150
Zoro # G5641916
product price: $47.15
/pk 110, $0.43/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 1-1/2 in
- Head Width 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01000.062.0150
- Zoro # G5641916
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/4 in |
Head Height | 25/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Drive Size | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0100)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Aluminum, 25 PK (M47575)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2-1/2" Lg, 10 PK (71707)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U01000.062.0150)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M55000.160.0110)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01210.075.0200)
- ZORO SELECT Grade A307, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (HCI208703000-010P)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04160.056.0175)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.050.0400)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U01000.075.0150)
- Zoro Select Hex Head Cap Screws