Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 400 PK
Mfr # B01200.031.0225
Zoro # G5637007
product price: $127.99
/pk 400, $0.32/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2-1/4 in
- Head Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01200.031.0225
- Zoro # G5637007
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Head Width | 1/2 in |
Head Height | 13/64 in |
Min. Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364 (21364)
- NATIONAL 1/4 In. x 1-1/8 In. x 2-1/4 In. Zinc Round U Bolt (N222083)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Steel Flat Head Phillips Drive, 25 PK (79446)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0075)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01200.031.0225)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01210.031.0225)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.062.0450)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 30 PK (L01210.200.0090)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.031.0250)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01060.025.0325)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51000.050.0125)
- Zoro Select Hex Head Cap Screws