Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK
Mfr # U01000.031.0175
Zoro # G5342854
original price:
$10.02
18% off
new price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-3/4 in
- Head Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01000.031.0175
- Zoro # G5342854
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Head Width | 1/2 in |
Min. Thread Length | 7/8 in |
Head Height | 13/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53462.013.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35951)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, #10 Screw Size, Zinc Plated Brass, 1/2" Overall Lg (ZSPCR-456)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 15 PK (A01000.100.0400)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK (M55000.100.0090)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.060.0035)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55000.080.0035)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (U04360.037.0225)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.125.0800)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 350 PK (609840-350)
- Zoro Select Hex Head Cap Screws