Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK
Mfr # 2CB27
Zoro # G2826643
product price: $4.79
/pk 100, $0.05/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CB27
- Zoro # G2826643
- UPC # 190735944356
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5/8 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54766)
- M-D Common Nail, 1-1/4 in L, 3D (21501)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.031.0075)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 800 PK (3716BHT5)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 250 PK (3752BHT5)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 175 PK (3796BHT5)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01060.100.0120)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Stainless Steel, 3 in L, 250 PK (MS35307-332)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01062.031.0250)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04100.125.0500)
- Zoro Select Hex Head Cap Screws