Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK
Mfr # U01200.037.0375
Zoro # G5348682
original price:
$15.07
28% off
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3-3/4 in
- Head Width 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01200.037.0375
- Zoro # G5348682
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-3/4 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU #9 x 1 3/4 in., 100 PK (FTSCD17T9134VP)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 60 mm Shaft Dia, 10 PK (M36000.060.0001)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822172G)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01210.037.0375)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M51010.200.0110)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (N01200.062.1000)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.062.0300)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464CH188)
- ZORO SELECT Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.560.0240)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 10 PK (53414)
- Zoro Select Hex Head Cap Screws