Shop All Hex Head Cap Screws
Download CAD Files
Zoro Select
Grade 5, 3/8"-16 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK
Mfr # MPB3083
Zoro # G2646944
CAD Available
original price:
$11.48
13% off
new price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 9/16 in
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB3083
- Zoro # G2646944
- UPC # 632393602891
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK (9118PK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4-SS)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade 2, Zinc Plated Finish (3589)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Black Steel, 3000 PK (1124MPPBZ)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK (MPB3084)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK (MPB3041)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK (MPB3004)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (N01200.043.0450)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.087.0500)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (HX08120700-010P2)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U04110.037.0350)
- Zoro Select Hex Head Cap Screws