Shop All Flange Bolts
Zoro Select
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 25 PK
Mfr # U01258.037.0075
Zoro # G2527169
original price:
$22.39
9% off
new price: $20.19
/pk 25, $0.81/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/8"-16
- Fastener Length 3/4 in
- Head Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01258.037.0075
- Zoro # G2527169
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Head Width | 9/16 in |
Head Height | 25/64 in |
Min. Thread Length | 3/4 in |
Drive Size | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 13/16 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 3/4 in, Finish Zinc Plated, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 3/8 In.-16, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 30 mm Bore Dia., 25 PK (DHO-30ST PA)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , PEEK Plain Finish, 10 PK (PK38-WHS-01)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (32071)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121850)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 35 mm L, 25 PK (M04132.140.0035)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 60 mm L, 25 PK (M04132.160.0060)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2 in L, 25 PK (822230G)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1 in L, 100 PK (822505G)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 40 mm L, 25 PK (M04132.160.0040)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.037.0125)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- Zoro Select Flange Bolts