Shop All Flange Bolts
Zoro Select
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 25 PK
Mfr # U01258.037.0050
Zoro # G3388729
product price: $15.79
/pk 25, $0.63/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/8"-16
- Fastener Length 1/2 in
- Head Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01258.037.0050
- Zoro # G3388729
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1/2 in |
Head Width | 9/16 in |
Head Height | 25/64 in |
Min. Thread Length | 1/2 in |
Drive Size | 3/8 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 13/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 1/2 in, Finish Zinc Plated, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 3/8 In.-16, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51448)
- B&C EAGLE Staples, 22 ga, 1/2 in Leg L, Steel, 10000 PK (71/12)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 40 mm L, 50 PK (M04132.120.0040)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 100 PK (2FB89)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 100 PK (M01258.080.0020)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA88)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3 in L, 10 PK (U04132.062.0300)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 90 mm L, 25 PK (M01256.120.0090)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01258.050.0250)
- Zoro Select Flange Bolts