Shop All Flange Bolts
Zoro Select
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK
Mfr # U01258.037.0100
Zoro # G2527150
original price:
$10.59
30% off
new price: $7.39
/pk 25, $0.30/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01258.037.0100
- Zoro # G2527150
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 25/64 in |
Drive Size | 3/8 in |
Minimum Thread Length | 1 in |
Flange Diameter | 13/16 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 1 in, Finish Zinc Plated, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 3/8 In.-16, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Stainless Steel Body, 50 PK (TFC1218.3-50)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47210)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.060.0025)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 18-8, Plain Finish (44145)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ91)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.031.0075)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 5 PK (716098G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK (2TJ94)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 25 mm L, 8 PK (932925)
- Zoro Select Flange Bolts