Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK
Mfr # U01252.075.0350
Zoro # G2516669
product price: $53.65
/pk 5, $10.73/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01252.075.0350
- Zoro # G2516669
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 3-1/2 in |
Head Width | 1-1/8 in |
Head Height | 1/2 in |
Thread Length | 3-1/2" |
Minimum Thread Length | 3 1/2 in |
Size | 3/8"-16 x 3-1/2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214850)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0425)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0100)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01252.075.0400)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01062.075.0800)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (U01062.075.0650)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01209.062.0175)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 50 PK (U08200.031.0200)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01209.062.0275)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 50 PK (M01230.080.0120)
- Zoro Select Hex Head Cap Screws