Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK
Mfr # U01060.075.0475
Zoro # G8674014
product price: $2.99
/pk 5, $0.60/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01060.075.0475
- Zoro # G8674014
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 4-3/4 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Dia./Thread Size 3/4 In.-16, Fastener Length 4 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 10 PK (U51050.037.0350)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Plain Finish, 16 PK (50259)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07773)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71044)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01060.075.0200)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01060.075.0800)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01070.075.0400)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M55010.180.0050)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51007.037.0300)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U55000.050.0800)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.075.0400)
- Zoro Select Hex Head Cap Screws