Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L
Mfr # U01210.075.0800
Zoro # G2516985
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 8 in
- Head Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01210.075.0800
- Zoro # G2516985
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 8 in |
Head Width | 1-1/8 in |
Head Height | 1/2 in |
Thread Length | 8" |
Minimum Thread Length | 8 in |
Size | 3/4"-10 x 8" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0040)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.062.0350)
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (76247)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.075.0800)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 100 PK (3848BHT8)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.100.0400)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (5024BHT)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK (M04100.200.0240)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 5 PK (U01200.050.0900)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U51000.112.0500)
- Zoro Select Hex Head Cap Screws