Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L
Mfr # U01210.075.1000
Zoro # G2516976
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 10 in
- Head Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01210.075.1000
- Zoro # G2516976
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 10 in |
Head Width | 1-1/8 in |
Thread Length | 10" |
Length Under Head | 10" |
Head Height | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 10 in |
Size | 3/4"-10 x 10" |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1970-5)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4, Grade 1, PK100 (U08305.037.0075)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37643)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01200.075.1000)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.080.0045)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.087.0225)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 50 PK (3156CH316)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U08200.075.0150)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 25 PK (U55000.025.0500)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 14 mm L, 100 PK (M01210.080.0014)
- Zoro Select Hex Head Cap Screws