Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK
Mfr # N01000.075.0500
Zoro # G0343421
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1-1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01000.075.0500
- Zoro # G0343421
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Head Width | 1-1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 3/4 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0125)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (54900)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade 2, Zinc Plated Finish (04328)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N01000.075.0150)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N01000.075.0200)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (N04104.075.1200)
- ZORO SELECT Class 10.9, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04171.120.0040)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.080.0050)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 3 in L, 2 PK (39386)
- Zoro Select Hex Head Cap Screws