Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK
Mfr # U01062.025.0600
Zoro # G9459791
product price: $9.49
/pk 25, $0.38/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01062.025.0600
- Zoro # G9459791
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 6 in |
Head Width | 7/16 in |
Min. Thread Length | 3/4 in |
Head Height | 5/32 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/4"-28 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-28, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M24-3, Steel, Class 10, Plain, 2 PK (932352)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/8 in L, 10 PK (U55000.037.0112)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1136000)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-217-G100)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.025.0200)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01062.025.0100)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01062.025.0050)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.160.0100)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.160.0200)
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 5 PK (M01200.300.0150)
- ZORO SELECT 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (1516CH188)
- Zoro Select Hex Head Cap Screws