Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK
Mfr # N01062.025.0375
Zoro # G0342021
product price: $14.25
/pk 50, $0.29/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01062.025.0375
- Zoro # G0342021
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3-3/4 in |
Head Width | 7/16 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/4"-28 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-28, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09081)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Round Head, 28 Degrees (S10D-FH)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0087)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U04100.031.0400)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04160.140.0100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.100.0300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.100.0600)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01010.200.0200)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK (M55010.180.0100)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55000.075.0400)
- Zoro Select Hex Head Cap Screws