Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 3000 PK
Mfr # MS90725-5
Zoro # G2507213
product price: $377.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Type UNC (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS90725-5
- Zoro # G2507213
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Cap Screws,1/4-20X5/8 HEX CAP,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69551)
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51230.080.0016)
- ARMOR COAT Flat Washer, Fits Bolt Size 7/16" , Steel Armor Coat Finish, 25 PK (UST236042)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (2AA-MACH)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 1000 PK (MS90726-58)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 675 PK (MS90725-64)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.043.0125)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51010.037.0400)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 50 PK (M51000.060.0060)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (U01200.125.0250)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.062.1000)
- Zoro Select Hex Head Cap Screws