Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 750 PK
Mfr # 1436BHT5
Zoro # G9675795
product price: $137.99
/pk 750, $0.18/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1; SAE J429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1436BHT5
- Zoro # G9675795
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Description
Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 5/8 in Sq (WWG-0625-5000GB)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-12.00X1.5D)
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.087.0275)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01210.050.0050)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.075.0300)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01210.050.0175)
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M01010.330.0100)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (N04104.037.0550)
- Zoro Select Hex Head Cap Screws