Shop All Hex Head Cap Screws
This Product is Discontinued
Zoro Select
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1800 PK (Discontinued)
Mfr # B01200.025.0050
Zoro # G5637278
This Product is Discontinued
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Head Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01200.025.0050
- Zoro # G5637278
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Head Width | 7/16 in |
Head Height | 5/32 in |
Min. Thread Length | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.