Shop All Flange Bolts
Zoro Select
Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK
Mfr # U01258.025.0150
Zoro # G3388835
product price: $16.29
/pk 50, $0.33/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Head Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01258.025.0150
- Zoro # G3388835
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Head Width | 3/8 in |
Min. Thread Length | 3/4 in |
Head Height | 9/32 in |
Drive Size | 1/4 in |
Minimum Thread Length | 3/4 in |
Flange Diameter | 9/16 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/4 in, Fastener Length 1 1/2 in, Finish Zinc Plated, Flange Diameter 9/16 in, Flange Type Standard, Head Height 9/32 in, Head Width 3/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 1 in, Brushed Brass Steel Flat Head Phillips Drive (SCWS910U4)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK (B08280.037.0200)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02918)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ78)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01258.037.0150)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1 in L, 300 PK (4RXJ4)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ91)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA88)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 3 in L, 15 PK (822245G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 50 PK (U01258.025.0200)
- Zoro Select Flange Bolts