Shop All Flange Bolts
Zoro Select
Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK
Mfr # U01258.025.0100
Zoro # G3388850
original price:
$5.15
5% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/4"-20
- Head Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01258.025.0100
- Zoro # G3388850
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Head Width | 3/8 in |
Head Height | 9/32 in |
Min. Thread Length | 3/4 in |
Drive Size | 1/4 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 9/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/4 in, Fastener Length 1 in, Finish Zinc Plated, Flange Diameter 9/16 in, Flange Type Standard, Head Height 9/32 in, Head Width 3/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/4 In.-20, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- ZORO SELECT #6-32 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0056)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53573)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33192.018.0066)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 100 PK (U01049.024.0100)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 50 PK (U01258.025.0062)
- ZORO SELECT Not Graded, 1/4"-20 Flange Bolt, 18-8 Stainless Steel, 1-1/2 in L, 1000 PK (1424MWW188)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (2TJ82)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0060)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933142)
- Zoro Select Flange Bolts