Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 525 PK
Mfr # MS90726-107
Zoro # G2507231
product price: $301.99
/pk 525, $0.58/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS90726-107
- Zoro # G2507231
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Thread Type | Fine |
Description
Cap Screws,1/2-20X3/4 HEX CAP SC,PK525, Package Quantity 525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb #10-24 X 1-1/2in 18-8 Stainless Steel 25PK (9009136)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34120.015.0058)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 400 PK (MS90725-69)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 90 PK (MS90725-189)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 100 PK (MS90725-188)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 7 in L (U51000.112.0700)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (M01210.160.0035)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 14 in L (U04100.062.1400)
- Zoro Select Hex Head Cap Screws