Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK
Mfr # N01000.050.0750
Zoro # G2614179
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 7-1/2 in
- Head Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01000.050.0750
- Zoro # G2614179
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 7-1/2 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/2 in |
Head Height | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0037)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass (1GRL5)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.070.0020)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64067)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK (M51000.080.0110)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.080.0020)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01200.075.0150)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M55000.200.0090)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK (B01200.025.0200)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (N04360.125.0300)
- Zoro Select Hex Head Cap Screws