Shop All Flange Bolts
Zoro Select
Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK
Mfr # U01258.050.0175
Zoro # G3388631
original price:
$20.55
10% off
new price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-13
- Fastener Length 1-3/4 in
- Head Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01258.050.0175
- Zoro # G3388631
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-3/4 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 1/2 in |
Drive Size | 1/2 in |
Minimum Thread Length | 1 3/4 in |
Flange Diameter | 1 5/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 1 3/4 in, Finish Zinc Plated, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/2 In.-13, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08728)
- ZORO SELECT Spring Pin, Slotted, 6x32mm, PK100 (M39100.060.0032)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.100.0100)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01062.031.0350)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE35)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 25 PK (M01256.120.0080)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (2FE28)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ97)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (2TJ79)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 20 mm L (3205PK)
- Zoro Select Flange Bolts