Shop All Flange Bolts
Zoro Select
Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK
Mfr # U01049.050.0150
Zoro # G3313667
product price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Serrated
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Head Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01049.050.0150
- Zoro # G3313667
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Head Width | 3/4 in |
Head Height | 1/2 in |
Min. Thread Length | 1 1/4 in |
Drive Size | 1/2 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 5/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 1 1/2 in, Finish Zinc Plated, Flange Diameter 1 5/64 in, Flange Type Serrated, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/2 In.-13, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02839-PWR)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK (M04132.160.0050)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB47)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822630G)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (U01258.050.0200)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- Zoro Select Flange Bolts