Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L
Mfr # N01200.100.0850
Zoro # G1924128
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01200.100.0850
- Zoro # G1924128
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 8-1/2 in |
Head Width | 1-1/2 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2 1/2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 8 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.3 -1500PC)
- E-Z LOK Knife Thread Insert, M8 x 1.25 Int Thrd Sz, Brass (400-M8)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121730)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.040.0010)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (N01200.100.0750)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (N01200.100.0900)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.100.0350)
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 5 PK (M51010.240.0040)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04360.050.0225)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M55010.180.0040)
- HOMECARE PRODUCTS 220462 1 x 3 in. NC-Y Grade 8 Hex Head Bolt (HO3304429)
- Zoro Select Hex Head Cap Screws