Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 20 PK
Mfr # 100120CH5O
Zoro # G9703567
product price: $326.99
/pk 20, $16.35/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1; SAE J429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100120CH5O
- Zoro # G9703567
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 7-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Bulk Hex Head Cap Screws,1-8X7 1/,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER-ON CMTBRD SCREW9 1-5/8in. 140PK (23510)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.050.0020)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- X1 TOOLS 3/32 x 1-3/16 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1000x100)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55000.037.0250)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 100 PK (M04100.080.0045)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U04100.031.0325)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01200.060.0045)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.100.1200)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.050.0500)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.087.0550)
- Zoro Select Hex Head Cap Screws