Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 20 PK
Mfr # B01210.100.0500
Zoro # G1140839
product price: $57.39
/pk 20, $2.87/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 5 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01210.100.0500
- Zoro # G1140839
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 5 in |
Head Width | 1-1/2 in |
Length Under Head | 5" |
Thread Length | 5" |
Head Height | 43/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 5 in |
Drive Size | 1 1/2 in |
Dia./Thread Size | 1"-8 |
Size | 1"-8 x 5" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 43/64 in, Head Width 1 1/2 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.7200)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (FHSFIA0750300-005T)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04100.100.0050)
- MIDWEST FASTENER #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass, 60 PK (62173)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.100.0500)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.100.0500)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (N04104.050.1200)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (M01210.160.0035)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK (M51000.160.0080)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.056.0450)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.050.0600)
- Zoro Select Hex Head Cap Screws