Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK
Mfr # U01210.100.0300
Zoro # G2516851
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01210.100.0300
- Zoro # G2516851
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 in |
Head Width | 1-1/2 in |
Length Under Head | 3" |
Head Height | 43/64 in |
Thread Length | 3" |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Dia./Thread Size | 1"-8 |
Size | 1"-8 x 3" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 43/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK (10369PK)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1-1/2in Solid Brass 25PK (9207499)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV3)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33192.012.0043)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.056.0450)
- ZORO SELECT Not Graded, 9/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 10 PK (U51007.056.0125)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.040.0020)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U51010.025.0150)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (U01210.050.0325)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U55000.050.0100)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.075.0125)
- Zoro Select Hex Head Cap Screws