Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 15 PK
Mfr # B01000.100.0400
Zoro # G5641268
product price: $41.99
/pk 15, $2.80/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 4 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01000.100.0400
- Zoro # G5641268
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 4 in |
Head Width | 1-1/2 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1 1/2 in |
Dia./Thread Size | 1"-8 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08720)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 170 PK (08820)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- RECOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M14-1.25, Plain 18-8 Stainless Steel (98141)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.100.0400)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.100.0400)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.100.0500)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.087.0300)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.031.0400)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.160.0050)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.062.0800)
- Zoro Select Hex Head Cap Screws