Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK
Mfr # U01000.100.0375
Zoro # G9706085
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3-3/4 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01000.100.0375
- Zoro # G9706085
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3-3/4 in |
Head Width | 1-1/2 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/4 in |
Drive Size | 1 1/2 in |
Dia./Thread Size | 1"-8 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (HO-87SS)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 5 PK (Z9692)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 10 PK (U55000.037.0600)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M55010.160.0040)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01210.043.0300)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 10 PK (M55010.120.0070)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.080.0060)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.100.0055)
- PROFESSIONAL PLASTICS 1/4"-20 Hex Head Cap Screw, PEEK, 1 in L (HSCREWPEEK.250-20X1.00HEXCAPMO)
- Zoro Select Hex Head Cap Screws