Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 15 PK
Mfr # 11296CH5O
Zoro # G9703795
product price: $198.99
/pk 15, $13.27/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11296CH5O
- Zoro # G9703795
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Bulk Hex Head Cap Screws,1 1/8-7X,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cable Staples, 20 ga, Round Crown, 9/16 in Leg L, Steel (CT109T)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 40 PK (16FW002062)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 35 PK (11244CH5O)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04360.056.0100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N04100.075.0475)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.100.0025)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04100.062.0450)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U55000.050.0325)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04104.050.0175)
- Zoro Select Hex Head Cap Screws