Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 35 PK
Mfr # 11244CH5O
Zoro # G9703883
product price: $396.99
/pk 35, $11.34/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11244CH5O
- Zoro # G9703883
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Bulk Hex Head Cap Screws,1 1/8-7X,Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK (U51007.031.0300)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Stainless Steel Body, 25 PK (41F0824-EA-25)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (75571)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 15 PK (11296CH5O)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (N04100.025.0350)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51000.025.0125)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.080.0050)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U04100.025.0600)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.120.0065)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 1000 PK (1436CH8O)
- Zoro Select Hex Head Cap Screws