Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L
Mfr # N01000.112.0700
Zoro # G0342968
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Head Width 1-11/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N01000.112.0700
- Zoro # G0342968
- UPC # 190735970034
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 7 in |
Head Width | 1-11/16 in |
Head Height | 11/16 in |
Min. Thread Length | 2 3/4 in |
Minimum Thread Length | 2 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/8"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 11/16 in, Head Width 1 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.031.0050)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex 100 PK (01372)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 3 in L (N01000.112.0300)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (N01000.112.0250)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U55000.037.0175)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/4 in L, 15 PK (12584CH5O)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.240.0070)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.062.0550)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 75 PK (31160BHT)
- Zoro Select Hex Head Cap Screws