Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK
Mfr # N01060.100.0150
Zoro # G1924590
product price: $16.79
/pk 5, $3.36/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-14
- Fastener Length 1-1/2 in
- Head Width 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01060.100.0150
- Zoro # G1924590
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Fastener Length | 1-1/2 in |
Head Width | 9/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 39/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dia./Thread Size | 1"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 20 PK (7440SD1-PWR)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.031.0075)
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Pln, PK5 (U39100.037.0400)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04160.037.0600)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.075.0400)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 300 PK (5024BHT5)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04100.043.0450)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04161.200.0080)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04100.180.0060)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK (39202)
- Zoro Select Hex Head Cap Screws