Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L
Mfr # N01200.125.0550
Zoro # G1924100
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Head Width 1-7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01200.125.0550
- Zoro # G1924100
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 5-1/2 in |
Head Width | 1-7/8 in |
Min. Thread Length | 2 3/4 in |
Head Height | 25/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/4"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/4 In.-7, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Steel Body, 25 PK (MBP-R6-M5-PKT)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.080.0020)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (N01200.125.0250)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (N01200.125.0350)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04160.101.0250)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51007.050.0325)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (N04104.100.1000)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK (M55010.160.0030)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M04114.140.0030)
- Zoro Select Hex Head Cap Screws