Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L
Mfr # U01060.125.0500
Zoro # G2896680
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-12
- Head Width 1-7/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01060.125.0500
- Zoro # G2896680
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Fastener Length | 5 in |
Head Width | 1-7/8 in |
Min. Thread Length | 2 3/4 in |
Head Height | 25/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 3/4 in |
Dia./Thread Size | 1-1/4"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-12, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- FOREVERBOLT Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK (FB3FHN1213P10)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- STANLEY ENGINEERED FASTENING R-PACK M12X1.75 INSERT 1-1/2dia (HER1084-12)
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U01060.125.0450)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.056.0400)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8-1/2 in L (U51000.050.0850)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (N01200.050.0850)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01200.037.0450)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.087.0250)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- Zoro Select Hex Head Cap Screws