Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 5 in L
Mfr # U01200.150.0500
Zoro # G2897119
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Head Width 2-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01200.150.0500
- Zoro # G2897119
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 5 in |
Head Width | 2-1/4 in |
Head Height | 15/16 in |
Min. Thread Length | 3 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 1/4 in |
Dia./Thread Size | 1-1/2"-6 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/2 In.-6, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 15/16 in, Head Width 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H (WWG310606305)
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07903)
- ZORO SELECT #6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0075)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.150.0600)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (U01200.150.0400)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (N01000.037.0300)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M51000.120.0100)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.025.0450)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/8 in L, 50 PK (U51000.031.0137)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.050.0016)
- Zoro Select Hex Head Cap Screws