Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK
Mfr # U08210.062.0400
Zoro # G6140775
product price: $4.45
/pk 5, $0.89/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 5/8"-11
- Head Width 15/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08210.062.0400
- Zoro # G6140775
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 25/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04122.056.0001)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (SSCFIA-100125USA-100BX)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U08210.062.0350)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U08210.062.0225)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U08210.062.0100)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.160.0180)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01200.025.0400)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (U04160.075.0650)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01210.031.0600)
- Zoro Select Hex Head Cap Screws