Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 4 in L, 5 PK
Mfr # U08200.062.0400
Zoro # G5338541
product price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 15/16 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08200.062.0400
- Zoro # G5338541
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Head Width | 15/16 in |
Head Height | 25/64 in |
Min. Thread Length | 1 1/2 in |
Screw Size | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 4 in |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01300.160.0001)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U39350.012.0225)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51060.037.0075)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG360062006212)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 50 PK (U08200.025.0250)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 4 in L, 5 PK (U08200.075.0400)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK (264012G)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 10 PK (U04104.037.0425)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U51017.050.0250)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U08200.037.0200)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00260)
- Zoro Select Hex Head Cap Screws