Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK
Mfr # U08210.031.0175
Zoro # G5338803
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Width 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08210.031.0175
- Zoro # G5338803
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Head Width | 1/2 in |
Min. Thread Length | 7/8 in |
Head Height | 13/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.025.0037)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE80)
- MIDWEST FASTENER 3/16-24 x 3" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (78847)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYCAM)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.040.0030)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U01060.062.0150)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M04110.120.0020)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (N01200.087.0375)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 10 PK (U51000.043.0175)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01062.056.0300)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55000.062.0600)
- Zoro Select Hex Head Cap Screws