Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 5/16"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 50 PK
Mfr # U08200.031.0200
Zoro # G5336231
original price:
$4.95
5% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 1/2 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08200.031.0200
- Zoro # G5336231
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Head Width | 1/2 in |
Min. Thread Length | 7/8 in |
Head Height | 13/64 in |
Screw Size | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Fastener Length | 2 in |
Dia./Thread Size | 5/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conical Anchor Kit, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.008.0001)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 in Bore Dia. (KG-500SJ)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/4 in L, 10 PK (U08200.050.0225)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L, 25 PK (U08200.050.0100)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 25 PK (U08200.050.0150)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01060.031.0100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (U04100.075.0125)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK (N04100.037.0375)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 3000 PK (MS90725-5)
- Zoro Select Hex Head Cap Screws