Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK
Mfr # U08210.037.0250
Zoro # G5338873
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08210.037.0250
- Zoro # G5338873
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030480300ZYD)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-8 - Button Head - Up to 1/2in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD48A)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.125", Pk5 (MSH125)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U08210.037.0200)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U08210.037.0050)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U08210.037.0100)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (N01200.031.0350)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.100.0020)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK (MPB3083)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in L, 10 PK (U55000.037.0425)
- Zoro Select Hex Head Cap Screws