Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK
Mfr # U08210.037.0050
Zoro # G5338837
original price:
$12.65
15% off
new price: $10.75
/pk 50, $0.22/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08210.037.0050
- Zoro # G5338837
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1/2 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1/2 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 10 PK (UST237607)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 100 PK (1890PK)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-288)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39684.025.0250)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U08210.037.0075)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U08210.037.0275)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U08210.037.0125)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 10 PK (M51010.160.0055)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.060.0012)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.075.0200)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.031.0150)
- Zoro Select Hex Head Cap Screws