Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK
Mfr # U08210.037.0100
Zoro # G5338907
original price:
$10.29
15% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08210.037.0100
- Zoro # G5338907
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31842)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- ZORO SELECT Sinker Nail, 20d x3-3/4 In L, PK185 (4NEV1)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16250.037.0001)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 600 PK (B08210.037.0075)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U08210.037.0075)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U08210.037.0400)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (HCI507502250NA-005P)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N01000.087.0600)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.112.0700)
- Zoro Select Hex Head Cap Screws