Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 25 PK
Mfr # U08200.037.0275
Zoro # G5336371
product price: $4.55
/pk 25, $0.18/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 9/16 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08200.037.0275
- Zoro # G5336371
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-3/4 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Screw Size | 3/8 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 2 3/4 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- TAMPER-PRUF SCREWS 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122200)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07000.050.0200)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3/4 in L, 50 PK (U08200.037.0075)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/4 in L, 25 PK (U08200.037.0225)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 10 PK (U08200.037.0450)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (1KB18)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01062.062.0700)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 20 mm L, 50 PK (M55010.050.0020)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.050.0040)
- Zoro Select Hex Head Cap Screws