Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK
Mfr # U08210.075.0300
Zoro # G5342784
product price: $16.25
/pk 5, $3.25/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1-1/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08210.075.0300
- Zoro # G5342784
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Head Width | 1-1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 3/4 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, #8-32 Thrd Sz, 17/64 in L, Round, Steel, Black Oxide, 5 PK (Z1966-5)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0050)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia (E-015-SS)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (U08210.075.0150)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (U08210.075.0325)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U08210.075.0450)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U55000.050.0225)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51000.050.0125)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04114.031.0200)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK (U51010.037.0450)
- Zoro Select Hex Head Cap Screws