Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK
Mfr # U08210.075.0150
Zoro # G1818181
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1-1/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08210.075.0150
- Zoro # G1818181
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1-1/2 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 1/2 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 25 PK (50341)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 10 PK (M07000.160.0140)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 in, Steel, Black Oxide, 2 PK (40772)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK (2X4KIHLM)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U08210.075.0375)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U08210.075.0250)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U08210.075.0350)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (U01000.062.0125)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U55000.100.0200)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.080.0060)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U08210.031.0400)
- Zoro Select Hex Head Cap Screws